missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Screw Caps with bonded PTFE Faced Silicone Liner for E-Z Ex-Traction™ Vials
Shop All Wheaton Science Products Products
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
No. per Pack:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
Description
- Autoclavable
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 500 Cs. |
| No. per Pack | 500/Cs. |
| Neck Finish | 24-400 |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | 20mL Vial |
| Closure Liner | PTFE/Silicone |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction