missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ White Polypropylene Screw Caps with bonded PTFE Faced Silicone Liner for E-Z Ex-Traction™ Vials

Product Code. 10262983 Shop All Wheaton Science Products Products
Change view
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
No. per Pack:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Neck Finish No. per Case No. per Pack unitSize
10262983 13-425 1000 Cs. 1000/Cs. Pack of 1000
10008752 13-425 250 Cs. 250/Cs. Pack of 250
10190343 15-425 250 Cs. 250/Cs. Pack of 250
10715183 15-425 1000 Cs. 1000/Cs. Pack of 1000
10506103 22-400 100 Cs. 100/Cs. Pack of 100
10212463 22-400 500 Cs. 500/Cs. Pack of 500
10028082 24-400 100 Cs. 100/Cs. Pack of 100
10130493 24-400 500 Cs. 500/Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10262983 Supplier DWK Life Sciences Supplier No. W240831

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

PTFE faced silicone liner ideal for storage and containment of volatile solvents, sensitive compounds or corrosive chemicals

  • Autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Polypropylene
No. per Case 1000 Cs.
No. per Pack 1000/Cs.
Neck Finish 13-425
Certifications/Compliance ISO 9001
For Use With (Equipment) 2 and 4mL Vial
Closure Liner PTFE/Silicone
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.