missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Vial File™ with Screw Cap: Amber

Product Code. 12414801 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
4 mL
Closure Type:
Screw Cap
Screw Cap (Open-top)
Diameter (Metric) Outer:
12 mm
15 mm
Unit Size:
Pack of 40
Pack of 60
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Closure Type Diameter (Metric) Outer unitSize
12414801 4 mL Screw Cap 15 mm Pack of 40
12424801 1.5 mL Screw Cap (Open-top) 12 mm Pack of 60
12434801 4 mL Screw Cap (Open-top) 15 mm Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12414801 Supplier DWK Life Sciences Supplier No. W224897
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber sample vials with a variety of screw cap options

The Vial File provides a compact, easily accessible means of sample storage. The vials are stored in individual partitions within a clear polystyrene case. Foam inserts provide extra protection for the vials.

  • Alpha numerical indexing card allows for identification of each sample vial
  • Vials are manufactured from borosilicate glass which provides superior chemical resistance
  • Cat. Nos. 02-912-591 and -597 feature open-top black phenolic screw cap for easy access with a syringe
  • The Teflon-faced silicone lined screw cap is ideal for low-temperature applications; provides excellent chemical barrier
  • Vials and caps are autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Used for storing and transporting vials
Thread Style Screw
Volume (English) 1.08 dr.
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 13-425
Certifications/Compliance USP Type I
Height (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.