missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Vacule™ with Screw Cap

Product Code. 10608784 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
5 mL
10 mL
Height (Metric):
45 mm
60 mm
Volume (English):
1.4 dr.
2.7 dr.
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 10608784

Brand: DWK Life Sciences 651907

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Solid black cap without liner holds stopper in place

  • Wheaton-33™ borosilicate glass

Order Info

Accepts stoppers 06-406-11B and 06-406-12 for freeze drying applications

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass
Volume (Metric) 10 mL
For Use With (Application) For lyophilization and freeze drying applications
Thread Style Screw
Volume (English) 2.7 dr.
Closure Type Screw Cap
Height (Metric) 60 mm
Certifications/Compliance ASTM Type I, Class A, USP Type I
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.