missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Amber
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
£271.00 - £304.00
Specifications
Material (Liner) | PTFE/14B Rubber |
---|---|
Color | Amber |
Material | Borosilicate Glass |
For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
Style | Conical V |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
11768719
|
DWK Life Sciences
W986334NG |
1 mL | 13 mm | 44 mm |
£271.00
Pack of 12 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
11798719
|
DWK Life Sciences
W986339NG |
5 mL | 20 mm | 65 mm |
£304.00
Pack of 12 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
11778719
|
DWK Life Sciences
W986336NG |
2.0 mL | 20 mm | 44 mm |
£282.00
Pack of 12 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
Description
Amber vials are made of“320”Type I glass for light-sensitive materials
Specifications
PTFE/14B Rubber | |
Borosilicate Glass | |
Conical V | |
Phenolic | |
USP Type I |
Amber | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Screw | |
Screw Cap |