missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Brand: DWK Life Sciences W986359NG
Additional Details : Weight : 0.45360kg
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Description
Made of “320” Type I glass for light-sensitive materials.
Specifications
PTFE/Silicone | |
20 mm | |
5 mL | |
Conical V | |
1.4 dr. | |
Screw Cap (Open-top) | |
USP Type I |
Amber | |
Borosilicate Glass | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Screw | |
Phenolic | |
65 mm |