Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Brand: DWK Life Sciences W986356NG
248.08 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 0.36290kg
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Description
Made of “320” Type I glass for light-sensitive materials.
Specifications
PTFE/Silicone | |
13 mm | |
2.0 mL | |
No | |
Screw | |
Phenolic | |
44 mm | |
20-400 |
Amber | |
Borosilicate Glass | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
0.5 dr. | |
Screw Cap (Open-top) | |
USP Type I |