missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Unlined Aluminum Open-Top Seals
Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Green
Natural
Red
Closure Size:
11 mm
13 mm
20 mm
Unit Size:
Pack of 1000
Description
- Unlined
- Closure Type: Seal
Specifications
Specifications
| Color | Green |
| Material | Aluminum |
| Quantity | 1000/Cs. |
| Type | Open Top Cap |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction