missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Unlined Aluminum Center Disc Tear-Out Seals
Shop All Wheaton Science Products Products

Description
Exposes the top of the rubber stopper to the syringe when the center disc is opened or removed
- Available in 13 or 20mm O.D.
Specifications
Specifications
| Color | Red |
| Material | Aluminum |
| Quantity | 1000/Cs. |
| Closure Size | 20 mm |
| Product Type | Center Disc Tear-out Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?