missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Tubing Kits (For Pharma and Lab Use)
Platinum-cured silicone translucent tubing USP Class VI for medical, laboratory and pharmaceutical use
£53.35 - £65.25
Specifications
Product Type | Tubing Kit |
---|---|
Certifications/Compliance | USP Class VI |
Material | Silicone (Platinum-Cured) |
Overall Length (English) | 5 ft. |
Overall Length (Metric) | 150 cm |
Includes: Kits include sinker and polypropylene dispensing nozzle
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
12319969
|
DWK Life Sciences
W224622-01 |
0.25 in. | 6.35 mm | 0.06 in. | 1.6 mm |
£53.35
Pack of 100 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
12369969
|
DWK Life Sciences
W224622-02 |
0.25 in. | 6.35 mm | 0.09 in. | 2.3 mm |
£65.25
Pack of 100 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
Description
For use with Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
- Autoclavable, radiation sterilizable
Specifications
Tubing Kit | |
Silicone (Platinum-Cured) | |
150 cm | |
Sterile |
USP Class VI | |
5 ft. | |
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head | |
Sinker and Polypropylene dispensing nozzle |