missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ TPE Sterile Connections Kits (For Pharma and Biotech Use)
Shop All Wheaton Science Products Products
Click to view available options
Diameter (Metric) Inner:
3.18 mm
6.35 mm
Thickness (Metric):
1.6 mm
2.3 mm
Includes:
Luer Connectors
Quick Connectors
Unit Size:
Pack of 100
Pack of 5
Description
For use with Wheaton Standard 2.3 mm pump head and optional 1.6 mm pump head.
- Radiation sterilized kit includes male and female Luer or quick-disconnects affixed to 5 ft. of TPE tubing
- Five individually packaged assemblies per case for quick implementation on high value samples, cultures or titers
- USP CLASS VI and animal derived components free (ADCF)
- Sterilizable by autoclave, radiation, EtO, chemicals, reusable, heat sealable, heat weldable
Order Info
Bulk tubing available separately (Cat. Nos. 03-410-305 through -307.)
Specifications
Specifications
| Certifications/Compliance | USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.35 mm |
| Material | TPE |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 152 cm |
| Thickness (English) | 0.06 in. |
| Thickness (Metric) | 1.6 mm |
| For Use With | Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction