missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tenbroeck Tissue Grinder

Product Code. 10198611 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.35 oz., 40mL
Length (English):
5.51 in.
7.4 in.
9.8 in.
12.5 in.
Length (English) Tube:
1.8 in.
1.9 in.
3.2 in.
3.7 in.
5.5 in.
Tube Diameter (English) Outside:
0.43 in.
0.62 in.
0.86 in.
1.25 in.
Unit Size:
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Length (English) Length (English) Tube Tube Diameter (English) Outside unitSize
10198611 0.23 oz., 7mL 7.4 in. 3.2 in. 0.62 in. Pack of 2
10698643 1.35 oz., 40mL 12.5 in. 5.5 in. 1.25 in. Pack of 2
10428341 0.03 oz., 1mL 5.51 in. 1.8 in. 0.43 in. Pack of 2
10688643 0.06 oz., 2mL 5.51 in. 1.9 in. 0.43 in. Pack of 2
10549930 0.5 oz., 15mL 9.8 in. 3.7 in. 0.86 in. Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10198611 Supplier DWK Life Sciences Supplier No. 357424
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With expanded reservoir and pouring lip

  • Precision manufactured from Wheaton-33™ low extractable borosilicate glass
  • Can be operated by hand or slow-speed motor
  • Hollow handle permits packing with ice to reduce heat buildup
  • Clearance between pestle and tube is approximately 0.12mm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.23 oz.
Capacity (Metric) 7 mL
Material Borosilicate Glass
Product Type Tenbroeck Tissue Grinder
Length (English) 7.4 in.
Length (Metric) 190mm
Length (English) Tube 3.2 in.
Length (Metric) Tube 82mm
Tube Diameter (English) Outside 0.62 in.
Tube Diameter (Metric) Outside 16mm
Capacity 0.23 oz., 7mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.