missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
With expanded reservoir and pouring lip
- Precision manufactured from Wheaton-33™ low extractable borosilicate glass
- Can be operated by hand or slow-speed motor
- Hollow handle permits packing with ice to reduce heat buildup
- Clearance between pestle and tube is approximately 0.12mm
Specifications
Specifications
| Capacity (English) | 0.06 oz. |
| Capacity (Metric) | 2 mL |
| Material | Borosilicate Glass |
| Product Type | Tenbroeck Tissue Grinder |
| Length (English) | 5.51 in. |
| Length (Metric) | 140mm |
| Length (English) Tube | 1.9 in. |
| Length (Metric) Tube | 50mm |
| Tube Diameter (English) Outside | 0.43 in. |
| Tube Diameter (Metric) Outside | 11mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?