missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Spin Vanes for V-Vials

Product Code. 10226863 Shop All Wheaton Science Products Products
Change view
Click to view available options
For Use With (Equipment):
Fit 0.3 and 1mL V-Vials
Fit 2, 3, 5, and 10mL V-Vials
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10226863 Fit 0.3 and 1mL V-Vials Pack of 6
10168421 Fit 2, 3, 5, and 10mL V-Vials Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10226863 Supplier DWK Life Sciences Supplier No. 903061
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic stir bar for use with NextGen™ V Vials™

  • Made from PTFE
  • Place stir bar in vial and use with magnetic stirrer
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Fit 0.3 and 1mL V-Vials
Material PTFE
Quantity 6
Shape Triangle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.