missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Snap Caps for Wheaton E-Z™ Vials
Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Clear
Red
Yellow
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone with Slit
PTFE/Silicone/PTFE
Unit Size:
Pack of 1000
Description
- Closure Type: Snap Cap
- Material: Polyethylene
- Size: 11mm (0.433 in.)
Specifications
Specifications
| Material (Liner) | PTFE/Silicone/PTFE |
| Color | Blue |
| Material | Polyethylene |
| Quantity | 1000/Cs. |
| Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction