missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: without Caps

Product Code. 10384361 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
Diameter (Metric) Outer:
15 mm
19 mm
Unit Size:
Pack of 200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Diameter (Metric) Outer unitSize
10384361 4 mL 19 mm Pack of 200
10708961 2 mL 15 mm Pack of 200
10282381 6 mL 19 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10384361 Supplier DWK Life Sciences Supplier No. 224822
Add to basket
Add to basket
This item is not returnable. View return policy

Come in convenient Lab File partitioned trays

Offering a variety of uses ranging from sample storage to freeze-drying.

  • Clear vials made from borosilicate glass
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Shorty Vials feature a low profile for greater stability and less dead volume
  • Caps sold separately
  • Vials and caps are autoclavable
  • Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials

Clear Vials

  • Made from low extractable borosilicate glass to provide superior chemical resistance
  • Conform to USP Type I and ASTM E 438 Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 4 mL
For Use With (Application) For uses ranging from sample storage to freeze drying
Thread Style Screw
Volume (English) 1.08 dr.
Closure Type Screw Cap
For Use With (Equipment) Vial Rack
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 43 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.