missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: without Caps
Shop All Wheaton Science Products ProductsDescription
Come in convenient Lab File partitioned trays
Offering a variety of uses ranging from sample storage to freeze-drying.
- Clear vials made from borosilicate glass
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Shorty Vials feature a low profile for greater stability and less dead volume
- Caps sold separately
- Vials and caps are autoclavable
- Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials
Clear Vials
- Made from low extractable borosilicate glass to provide superior chemical resistance
- Conform to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 19 mm |
| Material | Borosilicate Glass (Low Extractable) |
| Volume (Metric) | 6 mL |
| For Use With (Application) | For uses ranging from sample storage to freeze drying |
| Thread Style | Screw |
| Volume (English) | 1.6 dr. |
| Closure Type | Screw Cap |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM E438, USP Type I, Type I, Class A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?