missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
These bottles have exceptional wall strength and superior heat and chemical tolerances
Ideal for long- and short-term sample storage and vaccine/injectable drug containers.
- Clear borosilicate glass conforms to USP Type 1 requirements
- Amber borosilicate glass conforms to USP Type 1 requirements
- Shrink wrapped partitioned modules reduce breakage
Compliance
Meet requirements for Class A of the United States Pharmacopeia for Type I glass.
Specifications
Specifications
| Capacity | 2.03 oz., 60 mL |
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2.03 oz. |
| Color | Clear |
| Diameter (English) | 1.61 in. |
| Material | Borosilicate Glass |
| Height (Metric) | 91 mm |
| Height (English) | 3.58 in. |
| Diameter (Metric) | 41 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?