missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Flat Bottom Flasks For Soxhlet Extraction Apparatus

Product Code. 12447111 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12447111 125 mL Each
12457111 250 mL Each
12467111 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12447111 Supplier DWK Life Sciences Supplier No. 428126
  • ONLINE EXCLUSIVE PRICE
    £47.30
    £46.45 / Pack of 1
    Save £0.85
    1% Off
Estimated Shipment: 15-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements

  • Flat bottom flask 24/40
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Application) For continuous extraction of analytes from a solid into an organic solvent
Standard Taper Joint 24/40
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.