missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Culture C-Tubes With Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
14 mL
27 mL
Length (Metric):
125 mm
150 mm
Diameter (Metric):
16 mm
20 mm
Thread Size:
15-415
18-415
Unit Size:
Pack of 144
Description
- Autoclavable and reusable
- Round-bottom design with screw on cap
- Manufactured from borosilicate glass that conforms to USP Type I and ASTM E 438 Type I,Class B requirements
Specifications
Specifications
| Certifications/Compliance | ASTM Type I, Class B, USP Type I |
| Color | White |
| Capacity (Metric) | 14 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Disposable | Reusable |
| For Use With | For slant or shake cultures |
| Includes | Cap |
| Liner Material | Styrene Butadiene Rubber |
| Thread Size | 15-415 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction