missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Storage Vials, Internally Threaded

Product Code. 11501355 Shop All Wheaton Science Products Products
Change view
Click to view available options
Closure Color:
Blue
Green
Natural
Pink
Red
White
Yellow
Volume (Metric):
1.2 mL
2 mL
3 mL
4 mL
5 mL
Height (Metric):
40 mm
50 mm
63 mm
77 mm
91 mm
Unit Size:
Pack of 1000
Pack of 500
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Volume (Metric) Height (Metric) unitSize
11501355 Natural 2 mL 50 mm Pack of 1000
11561355 Natural 1.2 mL 40 mm Pack of 500
11591345 Natural 2 mL 50 mm Pack of 1000
11571355 White 2 mL 50 mm Pack of 500
11581355 Red 2 mL 50 mm Pack of 500
11591355 Pink 2 mL 50 mm Pack of 500
11501365 Yellow 2 mL 50 mm Pack of 500
11511365 Green 2 mL 50 mm Pack of 500
11521365 Blue 2 mL 50 mm Pack of 500
11541365 Natural 3 mL 63 mm Pack of 500
11531365 Natural 2 mL 50 mm Pack of 500
11556295 Natural 4 mL 77 mm Pack of 500
11566295 Natural 5 mL 91 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11501355 Supplier DWK Life Sciences Supplier No. W985903

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

The unique manufacturing design of the CryoELITE vial creates more cap to vial surface contact for an absolute seal. The freestanding vial accommodates an optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880); which provides a unique identifier for permanent traceability. The bar code bottom insert; which can be purchased separately, easily press fits into the bottom of the vial. The vial bottom format provides unrestricted sample viewing and allows for automated scanning of bar code especially when used with the Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series). This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.

  • Made from cryogenic, radiation grade, virgin polypropylene
  • Seven different cap colors, Blue, Pink, Green, Yellow, Red, White, and Natural
  • Externally and internally threaded vials
  • Design results in pressure resistance performance well in excess of government standards

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 2 mL
Height (English) 1.96 in.
Thread Style Internal
Base Style Freestanding
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 1000/Cs.
Marking Spot No
Certifications/Compliance DOT, IATA
Height (Metric) 50 mm
Product Type Cryogenic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.