missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Storage Vials, Externally Threaded

Product Code. 11521345 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (Metric):
1.2 mL
2 mL
3 mL
4 mL
5 mL
Closure Color:
Blue
Green
Natural
Pink
Red
White
Yellow
Sterility:
Non-sterile
Sterile
Marking Spot:
No
Yes
Unit Size:
Pack of 1000
Pack of 500
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Closure Color Sterility Marking Spot unitSize
11521345 4 mL Natural Sterile Yes Pack of 500
11754269 1.2 mL Natural Sterile Yes Pack of 500
11501345 2 mL Blue Sterile Yes Pack of 500
11704279 2 mL Green Sterile Yes Pack of 500
11541345 2 mL Natural Sterile Yes Pack of 500
11774279 2 mL Natural Non-sterile Yes Pack of 1000
11784279 2 mL Natural Non-sterile No Pack of 1000
11784269 2 mL Pink Sterile Yes Pack of 500
11774269 2 mL Red Sterile Yes Pack of 500
11764269 2 mL White Sterile Yes Pack of 500
11794269 2 mL Yellow Sterile Yes Pack of 500
11511345 3 mL Natural Sterile Yes Pack of 500
11531345 5 mL Natural Sterile Yes Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11521345 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' W985870

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

The unique manufacturing design of the CryoELITE vial creates more cap to vial surface contact for an absolute seal. The freestanding vial accommodates an optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880); which provides a unique identifier for permanent traceability. The bar code bottom insert; which can be purchased separately, easily press fits into the bottom of the vial. The vial bottom format provides unrestricted sample viewing and allows for automated scanning of bar code especially when used with the Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series). This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.

  • Made from cryogenic, radiation grade, virgin polypropylene
  • Seven different cap colors, Blue, Pink, Green, Yellow, Red, White, and Natural
  • Externally and internally threaded vials
  • Design results in pressure resistance performance well in excess of government standards

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Sterile
Volume (Metric) 4 mL
Height (English) 3.07 in.
Thread Style External
Base Style Freestanding
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 500/Cs.
Marking Spot Yes
Certifications/Compliance DOT, IATA
Height (Metric) 78 mm
Product Type Cryogenic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.