missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Standard Opening Screw-Top Vials With 8-425 Screw Thread
Shop All Wheaton Science Products Products
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 1000
Description
- Manufactured from clear and amber Type I borosilicate glass
- Limited volume inserts
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Closure Type | Screw Cap |
| Height (Metric) | 32 mm |
| Quantity | 1000 Cs. |
| Closure Size | 8-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction