missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Standard Opening Screw-Top Vials With 8-425 Screw Thread

Product Code. 12445051 Shop All Wheaton Science Products Products
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 12445051

Brand: DWK Life Sciences W225900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glass vials are the original design used in most autosamplers requiring traditional screw top vials.

  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 1000 Cs.
Closure Size 8-425
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.