missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Bottles
263.14 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity:
0.1 oz., 4mL
0.4 oz., 12 mL
0.8 oz., 24 mL
Height (Metric):
27 mm
51 mm
52 mm
Height (English):
1 in.
2 in.
Description
- Packaged in corrugated trays with partitions
- Pre-attached low density polyethylene snap caps
- Available in a range of capacities and cap sizes
Specifications
Capacity | 0.8 oz., 24 mL |
Closure Material | LDPE |
Closure Size | 30 mm |
Closure Type | Snap |
Diameter (Metric) | 30 mm |
Height (English) | 2 in. |
Height (Metric) | 52 mm |
Capacity (Metric) | 24 mL |
Capacity (English) | 0.8 oz. |
Color | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'