missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Narrow Mouth Clear Bottles with Aluminum-Foil-Lined Black Phenolic Caps

Product Code. 12422551 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 12422551

Brand: DWK Life Sciences 220736

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Retain contents and most glass fragments for safer and easier disposal

  • Plastisol-coated soda-lime glass
  • Coating is inert and highly resistant to strong acids, alkalis, and most solvents
  • Coating reduces risk of personal injury or contamination
  • Black, foil-lined caps included
  • Not autoclavable

Compliance

Helps meet OSHA requirements for safe handling and disposal of toxic or noxious substances.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Coating Plastisol
Color Clear
Diameter (English) 3.7 in.
Material Plastisol-coated Soda Lime Glass
Closure Color Black
Certifications/Compliance USP Type III
Closure Included Yes
Height (Metric) 210 mm
Height (English) 8.2 in.
Closure Liner Aluminum Foil
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.