missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations

Product Code. 12451461 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.16 oz., 5mL
0.33 oz., 10mL
0.5 oz., 15mL
1.01 oz., 30mL
1.85 oz., 55mL
Diameter (English) Outside:
0.47 in.
0.51 in.
0.62 in.
0.74 in.
0.94 in.
1.18 in.
Length (English):
7.99 in.
8.62 in.
10.4 in.
Length (English) Tube:
1.7 in.
2.59 in.
2.91 in.
3.3 in.
4.64 in.
5.1 in.
Unit Size:
Pack of 2
Product Code. Capacity Diameter (English) Outside Length (English) Length (English) Tube unitSize
12451461 1.01 oz., 30mL 0.94 in. 10.4 in. 4.64 in. Pack of 2
12411461 0.33 oz., 10mL 0.62 in. 8.62 in. 2.91 in. Pack of 2
11561305 0.06 oz., 2mL 0.47 in. 7.99 in. 1.7 in. Pack of 2
12491451 0.16 oz., 5mL 0.51 in. 8.62 in. 2.59 in. Pack of 2
12471461 1.85 oz., 55mL 1.18 in. 10.4 in. 5.1 in. Pack of 2
12431461 0.5 oz., 15mL 0.74 in. 8.62 in. 3.3 in. Pack of 2
6 options
This item is not returnable. View return policy

Product Code. 12451461

Brand: DWK Life Sciences 357989

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Grinders are precisely constructed with completely interchangeable parts, allowing for easier replacement of parts.

  • Mortar made from low extractable borosilicate glass
  • Radial serrated PTFE pestle
  • Interchangeable parts
  • Autoclavable

Order Info

Grinding chamber clearance is 0.004 in. to 0.006 in. (0.1 to 0.15mm). Depth of the serrations is 0.020 in. to .025 in. . Diameter of the stainless steel shaft is 0.25 in. (6.3mm).

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outside 0.94 in.
Diameter (Metric) Outside 24mm
Capacity (English) 1.01 oz.
Capacity (Metric) 30 mL
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Length (English) 10.4 in.
Length (Metric) 266mm
Length (English) Tube 4.64 in.
Length (Metric) Tube 118mm
Capacity 1.01 oz., 30mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.