missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Polyethylene Snap Caps
37.97 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
For Use With (Equipment):
EZ vial
Snap cap sample bottle
Diameter (Metric) Inner:
11 mm
22 mm
30 mm
34 mm
45 mm
No. per Case:
1000 Cs.
200 Cs.
Description
For use with Snap Cap sample bottles.
- Natural low density polyethylene
- Snap Cap
- Color: Natural
- No liner
Specifications
For Use With (Equipment) | Snap cap sample bottle |
Color | Natural |
Diameter (Metric) Inner | 22 mm |
Material | LDPE |
No. per Case | 200 Cs. |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'