missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use
Shop All Wheaton Science Products ProductsDescription
- Autoclavable
Specifications
Specifications
| Diameter (English) Inner | 23/100 in. |
| Diameter (Metric) Inner | 6 mm |
| Material | Silicone |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 150 cm |
| Thickness (English) | 0.09 in. |
| Thickness (Metric) | 2.3 mm |
| For Use With (Application) | Peristaltic pump |
| Sterility | Sterile |
| Includes | Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?