missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use

Product Code. 10118471 Shop All Wheaton Science Products Products
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
6 mm
8 mm
Overall Length (Metric):
150 cm
760 cm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Overall Length (Metric) unitSize
10118471 8 mm 150 cm Each
12411531 8 mm 760 cm Each
10352392 6 mm 150 cm Each
12827913 3 mm 150 cm Each
11714269 2 mm 760 cm Each
10256862 2 mm 150 cm Each
10107624 3 mm 760 cm Each
12401531 6 mm 760 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10118471 Supplier DWK Life Sciences Supplier No. 374314
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Assembly consists of 1.5m (5 ft.) section of silicone tubing with a wall thickness of 2.3mm, a borosilicate glass sinker, and a polypropylene delivery nozzle.

  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 31/100 in.
Diameter (Metric) Inner 8 mm
Material Silicone
Overall Length (English) 5 ft.
Overall Length (Metric) 150 cm
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With (Application) Peristaltic pump
Sterility Sterile
Includes Borosilicate Glass sinker on one end and Polypropylene delivery nozzle on the other end
Product Type Tubing Assembly
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.