missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lyophilization Gray Butyl Stopper
Shop All Wheaton Science Products Products
Click to view available options
Color:
Gray
Unit Size:
Pack of 144
Specifications
Specifications
| Certifications/Compliance | Class A, USP Type I, ASTM E438 |
| Diameter (Metric) Inner | 0.7 cm |
| Diameter (Metric) | 1.3 cm |
| For Use With (Application) | Lyophilization |
| Hardness | 50 Durometer |
| Size | 1.1 cm |
| Color | Gray |
| Material | Butyl Rubber |
| Product Type | 2-Leg Lyophilization Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion