missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Bottle Caps
- DWK Life Sciences Wheaton™ Low-Density Extended Controlled Dropper Tips
DWK Life Sciences Wheaton™ Low-Density Extended Controlled Dropper Tips
Product Code. 12436021 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Blue
Gray
Green
Natural
Orange
Pink
Purple
Red
White
Yellow
Material:
LDPE
Polyethylene
No. per Case:
100 Cs.
1000 Cs.
Unit Size:
Pack of 100
Pack of 1000
18 product options available for selection
| Product Code. | Color | Material | No. per Case | unitSize |
|---|---|---|---|---|
| 12436021 | Blue | Polyethylene | 1000 Cs. | Pack of 1000 |
| 10697333 | Blue | LDPE | 100 Cs. | Pack of 100 |
| 12456021 | Gray | Polyethylene | 1000 Cs. | Pack of 1000 |
| 12438782 | Gray | LDPE | 100 Cs. | Pack of 100 |
| 12476021 | Green | Polyethylene | 1000 Cs. | Pack of 1000 |
| 12448782 | Green | LDPE | 100 Cs. | Pack of 100 |
| 10285702 | Natural | LDPE | 1000 Cs. | Pack of 1000 |
| 12416021 | Orange | Polyethylene | 1000 Cs. | Pack of 1000 |
| 12418782 | Orange | LDPE | 100 Cs. | Pack of 100 |
| 12476011 | Pink | LDPE | 1000 Cs. | Pack of 1000 |
| 12488772 | Pink | LDPE | 100 Cs. | Pack of 100 |
| 12496021 | Purple | Polyethylene | 1000 Cs. | Pack of 1000 |
| 11734209 | Purple | LDPE | 100 Cs. | Pack of 100 |
| 10348773 | Red | Polyethylene | 1000 Cs. | Pack of 1000 |
| 10082643 | Red | LDPE | 100 Cs. | Pack of 100 |
| 10488623 | White | LDPE | 100 Cs. | Pack of 100 |
| 12416031 | Yellow | Polyethylene | 1000 Cs. | Pack of 1000 |
| 10438063 | Yellow | LDPE | 100 Cs. | Pack of 100 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Case of 1000
Specifications
Specifications
| Color | Blue |
| Material | Polyethylene |
| No. per Case | 1000 Cs. |
| Certifications/Compliance | ISO 9001 |
| Drop Size | 41 μL |
| Product Type | Dropper Tip |
| For Use With (Equipment) | Plastic dropping bottle |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?