missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals

Product Code. 10639361 Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Green
Natural
Red
Quantity:
100 Pk.
1000 Cs.
Unit Size:
Pack of 100
Pack of 1000
This item is not returnable. View return policy

Product Code. 10639361

Brand: DWK Life Sciences 22423101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features an open top seal with PTFE liner

  • Diameter: 11mm (0.43 in.)
  • Cap Material: Aluminum
  • PTFE Thickness: 0.127mm (0.005 in.)
  • Available in various colors

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone/PTFE
Diameter (English) Cap 0.43 in.
Diameter (Metric) Cap 11 mm
Color Natural
Material Aluminum
Product Line E-Z Seal
Quantity 100 Pk.
Type Open Top Cap
Closure Size 11 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.