missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Color:
Amber
Natural
Unit Size:
Pack of 48
Pack of 72
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2.02 oz. |
| Color | Amber |
| Diameter (English) | 1.53 in. |
| Includes | Double seal closure, no-drip pour lip |
| Material | HDPE |
| Packaging | Convenience |
| Certifications/Compliance | ISO 9001 |
| Mouth | Wide |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction