missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Leak-Resistant HDPE Bottles with Caps

Product Code. 10306712 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
13-425
20-410
24-410
28-410
38-430
Unit Size:
Pack of 24
Pack of 48
Pack of 72
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck Finish unitSize
10306712 1000 mL 38-430 Pack of 24
10613703 4 mL 13-425 Pack of 72
10244732 8 mL 20-410 Pack of 72
10465052 15 mL 20-410 Pack of 72
10729864 30 mL 20-410 Pack of 72
10041452 60 mL 20-410 Pack of 72
10366612 125 mL 24-410 Pack of 72
10284872 250 mL 24-410 Pack of 72
10653703 500 mL 28-410 Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10306712 Supplier DWK Life Sciences Supplier No. 209050

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With double-seal closure with cap attached

Ideal for short- and long-term storage and packaging
.

  • Narrow mouth
  • No drip pour lip for clean pouring
  • Attached closures remain tight over an extended time
  • Convenience packed

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Natural
Diameter (English) 3.58 in.
Material HDPE
Neck Finish 38-430
Certifications/Compliance ISO 9001
Closure Included Yes
Mouth Narrow
Height (Metric) 210 mm
Product Type Leak-resistant Bottle
Height (English) 8.2 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 91 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.