missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles With Streaming Tips and Polypropylene Caps
Tip dispenses a stream of liquid or noncontrolled drop
£236.00 - £299.00
Specifications
Color | Natural |
---|---|
Includes | Streaming tip and Polypropylene cap |
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Product Code | Brand | Capacity | Closure Size | Height (English) | Diameter (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Closure Size | Height (English) | Diameter (English) | Price | Quantity & Availability | ||
12465512
|
DWK Life Sciences
211603 |
0.24 oz., 7 mL | 15-415 mm | 2.44 in. | 0.74 in. |
£236.00
Pack of 144 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
12475512
|
DWK Life Sciences
211604 |
0.51 oz., 15mL | 15-415 mm | 3 in. | 1 in. |
£254.00
Pack of 144 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
12485512
|
DWK Life Sciences
211605 |
1.01 oz., 30mL | 20-410 mm | 3.34 in. | 1.25 in. |
£280.00
Pack of 144 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
12495512
|
DWK Life Sciences
211606 |
2.03 oz., 60 mL | 20-410 mm | 4 in. | 1.5 in. |
£299.00
Pack of 144 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
Description
- Made of nonautoclavable, low-density polyethylene
- Dropper bottles, tips and caps are packaged separately
Specifications
Natural | |
LDPE | |
Not Autoclavable |
Streaming tip and Polypropylene cap | |
Yes | |
Polypropylene |