missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Shop All Wheaton Science Products ProductsDescription
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
Specifications
| Capacity | 0.2 oz., 6 mL |
| Capacity (Metric) | 6 mL |
| Capacity (English) | 0.2 oz. |
| Color | Natural |
| Diameter (English) | 0.66 in. |
| Includes | Extended controlled dropper tip |
| Material | LDPE |
| Closure Included | Yes |
| Height (Metric) | 58 mm |
| Height (English) | 2.28 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?