missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
Color:
Natural
White
Unit Size:
Pack of 144
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
Specifications
| Capacity | 0.24 oz., 7 mL |
| Capacity (Metric) | 7 mL |
| Capacity (English) | 0.24 oz. |
| Color | White |
| Diameter (English) | 0.74 in. |
| Includes | Extended controlled dropper tip |
| Material | LDPE |
| Closure Included | Yes |
| Height (Metric) | 63 mm |
| Height (English) | 2.48 in. |
| Show More |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur