missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles With Cap Attached

Product Code. p-43362 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 12462531

Brand: DWK Life Sciences 219927

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated bottles with cap attached

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear
Diameter (English) 2.75 in.
Includes Pouring ring and screw cap
Material Borosilicate Glass
Closure Color White
Graduated Yes
Mouth Wide
Height (Metric) 144 mm
Height (English) 5.66 in.
Closure Material Polypropylene
Closure Size 45 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.