missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles With Cap Attached
Shop All Wheaton Science Products ProductsSpecifications
Specifications
| Capacity | 8.45 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Clear |
| Diameter (English) | 2.75 in. |
| Includes | Pouring ring and screw cap |
| Material | Borosilicate Glass |
| Closure Color | White |
| Graduated | Yes |
| Mouth | Wide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?