missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap

Product Code. 12427381 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Autoclavable:
Autoclavable (Bottle Only)
Not Autoclavable
Color:
Clear
Natural
White
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
This item is not returnable. View return policy

Product Code. 12427381

Brand: DWK Life Sciences W209901

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • Durable container with good chemical resistance
  • Pre-attached white polypropylene screw cap unlined or with foamed polyethylene liner
  • Polypropylene container is autoclavable; cap is not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.02 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Color White
Diameter (English) 1.92 in.
Includes Screw Cap
Material Polypropylene
Closure Color White
Mouth Wide
Shape Round
Height (Metric) 46 mm
Product Type Jar
Height (English) 1.81 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 49 mm
Closure Type Screw Cap
Autoclavable Autoclavable (Bottle Only)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.