Learn More
DWK Life Sciences Wheaton™ Headspace Vials, Crimp Top
Saves time and reduces the risk of contamination. Wheaton™ Headspace Vials, Crimp Top are manufactured from clear Type I borosilicate glass.
Brand: DWK Life Sciences 225280
50.81 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 3.85550kg
Description
- Accepts 20mm aluminum seals
- Variety of aluminum seal styles and septa materials available
- Purchase vials separately or together with seals in convenience packs
Specifications
Clear | |
Silica Glass | |
2.95 in. | |
Crimp Cap | |
100 Cs. |
23 mm | |
20.0 mL | |
Round Bottom | |
75 mm | |
20 mm |