missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Grinding Chamber Replacement Parts For Tapered Tissue Grinders With PTFE Pestles
Tapered tissue grinders replacement grinding chamber for fluoropolymer resin pestle
Brand: DWK Life Sciences 358140
Code : A0
Additional Details : Weight : 0.16000kg
Description
- Grinders are available with glass or fluoropolymer resin pestles
- Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
- Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm (1/4 in.) diameter
- Grinding chamber is made of low extractable borosilicate glass
- The conical tip of the grinding chamber allows initial reduction, followed by passage through the cylindrical section for the final homogenization step
- When pestle is “bottomed”- within the grinding chamber, the clearance is a uniform 0.102 to 0.152mm (0.004 to 0.006 in.)
Specifications
0.16 oz. | |
Borosilicate Glass | |
Tapered tissue grinder with PTFE pestle | |
3.6 in. | |
0.51 in. | |
0.16 oz., 5mL |
5 mL | |
Grinding Chamber | |
Tapered tissue grinder | |
93mm | |
13mm |