missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Poly-Seal Liner

Product Code. 10683533 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
Quantity:
432/Cs.
48/Cs.
Unit Size:
Pack of 288
Pack of 432
Pack of 48
Product Code. Capacity (Metric) Quantity unitSize
10683533 30 mL 48/Cs. Pack of 48
12389879 30 mL 432/Cs. Pack of 432
10709864 60 mL 48/Cs. Pack of 48
12399879 60 mL 432/Cs. Pack of 288
4 options
This item is not returnable. View return policy

Product Code. 10683533

Brand: DWK Life Sciences W216976

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For storage and samples of solids, dry powdered materials and liquids

  • Ideal for use as sample bottles
  • Useful for dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass, which meets USP Type III standards
  • Graduated in mL and oz.

Autoclavable black phenolic cap with rubber liner.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.3 in.
Material Glass
Quantity 48/Cs.
Closure Color Black
Height (Metric) 70 mm
Height (English) 2.7 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.