missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With LDPE-Lined Phenolic Cap (Not Autoclavable)

Product Code. 10386752 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
33-430 mm
38-430 mm
Unit Size:
Pack of 24
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10386752 500 mL 33-430 mm Pack of 24
10432562 125 mL 33-430 mm Pack of 48
10001492 250 mL 33-430 mm Pack of 48
10673703 1000 mL 38-430 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10386752 Supplier DWK Life Sciences Supplier No. 219719

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Clear
Diameter (English) 3.46 in.
Material Glass
Closure Color Black
Certifications/Compliance USP Type 1
Graduated Yes
Height (Metric) 192 mm
Height (English) 7.55 in.
Closure Liner LDPE
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 88 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.