missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With LDPE-Lined Phenolic Cap (Not Autoclavable)
Shop All Wheaton Science Products ProductsDescription
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Specifications
| Capacity | 8.45 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Clear |
| Diameter (English) | 2.63 in. |
| Material | Glass |
| Closure Color | Black |
| Certifications/Compliance | USP Type 1 |
| Graduated | Yes |
| Height (Metric) | 152 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?