missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Uni-Dose Vials

Product Code. 11541225 Shop All Wheaton Science Products Products
Change view
Click to view available options
Volume (English):
4 dr.
8 dr.
Unit Size:
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (English) unitSize
11541225 4 dr. Pack of 500
11551225 8 dr. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11541225 Supplier DWK Life Sciences Supplier No. 226732

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from WHEATON 900 soda-lime amber glass that conforms to USP Type III requirements

  • Mouth OD 28.5mm
  • Use with WHEATON tamper evident safety cap
  • Large labeling surface for easy product identification
  • Manufactured from WHEATON 900 soda-lime amber glass that conforms to USP Type III requirements
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 32 mm
Material Soda Lime Glass
Volume (Metric) 15.0 mL
Volume (English) 4 dr.
Closure Type Tamper Evident Safety Cap
Certifications/Compliance USP Type III
Height (Metric) 42 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.