missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Uni-Dose Vials
Manufactured from WHEATON 900 soda-lime amber glass that conforms to USP Type III requirements
£336.00 - £408.00
Specifications
Color | Amber |
---|---|
Material | Soda Lime Glass |
Closure Type | Tamper Evident Safety Cap |
Certifications/Compliance | USP Type III |
Product Code | Brand | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (English) | Price | Quantity & Availability | |||||
11551225
|
DWK Life Sciences
226733 |
8 dr. |
£408.00
Pack of 500 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
11541225
|
DWK Life Sciences
226732 |
4 dr. |
£336.00
Pack of 500 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
- Mouth OD 28.5mm
- Use with WHEATON tamper evident safety cap
- Large labeling surface for easy product identification
- Manufactured from WHEATON 900 soda-lime amber glass that conforms to USP Type III requirements
Specifications
Amber | |
Soda Lime Glass | |
Tamper Evident Safety Cap | |
USP Type III |