missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Sampule™ Vials

Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A.

Brand:  DWK Life Sciences 986491

Code : A0

Additional Details : Weight : 8.89040kg

 View more versions of this product

Product Code. 10104213

  • £392.00 / Pack of 1000


Estimated Shipment: 31-01-2022
Add to basket

Description

Description

Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 Type I, and Class A.

  • Select from glass or HDPE
  • Caps packaged separately
  • HDPE vials are economical choice for scintillation counting
Specifications

Specifications

Clear
Borosilicate Glass (Low Potassium)
Metal Foil/Pulp
1.6 dr.
Screw Cap
ASTM E438
17 mm
6.0 mL
Screw
Urea
58 mm
Cap Size: 13-425
Videos
SDS
Documents
Certificates