Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials with Snap Caps
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
Brand: DWK Life Sciences 225544
Code : A0
Additional Details : Weight : 1.00000kg
Description
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
- Excellent storage of hygroscopic materials
Specifications
Clear | |
Soda Lime Glass | |
For collecting, storing and exhibiting sample in the lab or field | |
LDPE | |
60 mm |
45 mm | |
60.0 mL | |
15 dr. | |
Snap Cap | |
USP Type III |